Browse Reception Furniture

(2,187 items)

Recently Viewed

Categories

  • Silk Flower Arrangements

    Silk Flower Arrangements
    See all 247 items in product family
    Silk Flower Arrangements Provide Attractive, Low Maintenance Decoration For The Home Or Office.

    Silk Flower Arrangements are made of durable Polyester and Plastic material for long lasting use and dependability. Nearly Natural, Creative Display and OfficeScapesDirect brands offer a wide selection of colorful blooms and flower arrangements in various styled Ceramic, Glass or Wood vases. Used for attractive, low maintenance decorating applications for the home or office. Available in wide range of 3 to 48 inch widths, 3 to 30 inch depths and 6 to 60 inch heights.

    Click for more
  • Motivational Art

    Motivational Art
    See all 22 items in product family
    Motivational Posters are great for Home & Office settings. These posters come in a variety of sizes, with varying quotes.
    Click for more
  • Analog Wall Clocks

    Analog Wall Clocks
    See all 97 items in product family
    Analog Wall Clocks Are Great For Time Display In Offices, Schools, Warehouses And More.

    Wall Clocks provide accurate and easily-visible time display in a variety of commercial and residential facilities. Clocks are available in a variety of number styles, shapes and color combinations. Choose from several trusted clock brand names.

    Click for more
  • Umbrella Stands & Holders

    Umbrella Stands & Holders
    See all 10 items in product family
    Umbrella Stands & Holders Provide A Storage Soultion for Wet Umbrellas.

    Umbrella Stands & Holders are made of rustproof aluminum with tarnish-proof satin finish for long lasting durability. Used in coat check rooms, restaurants, office environments, waiting rooms, residential locations, retail, and more. Cylindrical shape accommodates full size umbrellas. Available styles include Cylinder Style Umbrella Stand, Grid Style Umbrella Stand and Tree Style Umbrella Stand. Color finishes are Satin Aluminum, Satin Aluminum/Black, Satin Black and Satin Brass. Umbrella capacities range from 4-30.

    Click for more
  • Wall Coat Racks with Hooks

    Wall Coat Racks with Hooks
    See all 163 items in product family
    Wall Mounted Coat Racks Hold Multiple Garments, Umbrellas And Hangers.

    Wall Coat Racks are easily mounted to walls to free up floor space. Durable coat hooks are included enabling you to hang multiple garments and coats at one time. Wall Coat Racks are ideal for any reception or office area.

    Click for more
  • Single Rod Coat Racks

    Single Rod Coat Racks
    See all 44 items in product family
    Wall And Floor Coat Racks Offer Maximum Capacity For Storing Coats, Jackets And More

    Durable chrome plated steel wire coat racks minimize dust accumulation and maximize ventilation. Coat racks resist denting, chipping and rusting. Shelves adjusts at 1" increments. All models are 24"D and include chrome plated hangers. 3-Shelf Racks are 74"H. Optional Caster Kit adds additional 6" to height and allows mobility to floor racks. Quick, easy assembly.

    Click for more
  • Coat Trees

    Coat Trees
    See all 29 items in product family
    Free Standing Coat Trees Store Coats, Hats And Umbrellas Anywhere You Need Them.

    Standing coat racks
    include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. Tipped coat hooks wonÂ’t mar, scratch or damage coats. Coat Racks with Umbrella Storage feature an umbrella ring and water receptacle to store umbrellas in the upright position without dampening carpets and wetting floors.

    Click for more
  • Inspirational Art

    Inspirational Art
    See all 11 items in product family
    Bring inspiration into your Home or Office with these Inspirational Posters. These posters come in a variety of sizes, with varying quotes.
    Click for more
  • Suggestion Boxes

    Suggestion Boxes
    See all 6 items in product family
    Lockable Suggestion Boxes Are The Standard For Inviting Confidential Ideas And Comments.

    Suggestion boxes
    have a cylinder lock with 2 keys for security. Includes 25 suggestion cards. Slim deposits slots restrict access to entered slips and cards. Available with Medium Oak Wood or black powder coated Steel. Steel Box includes a front panel pockets for storing cards and pencils. Suggestion Card Refill Packs sold separately. Easy assembly.

    Click for more
  • Decorative Wall Mirrors

    Decorative Wall Mirrors
    See all 27 items in product family
    Decorative Wall Mirrors are used for Residential Walls, Office Accents, Reception Areas and more.

    Decorative Wall Mirrors are made with faux leather and faux crystal buttons. Available styles include Tufted, Picsa, Glatt, Inout, Triangle, Circle, Emblem, Ball, Oval, Wave, Sun, box, Star, and more. Mirror weights are 35 lbs., 45 lbs., and 61lbs. Widths range from 25" - 61". Heights range from 15.7" - 61".

    Click for more
  • Modular Storage Organizers

    Modular Storage Organizers
    See all 102 items in product family
    Modular Storage Organizers Set Up Quickly For Versatile Storage In Offices, Schools, Residences And More.

    Modular Storage Organizers are manufactured from recycled paperboard for lasting strength, water resistance and complete recyclability. Free of formaldehyde and VOCs for safe, environmentally-friendly home or office storage. Peel and stick assembly does not require tools or screws for quick set up. Large selection of organizers available to mix and match for entire room settings including Bookcases, Stackable Organizers, Grocery Paper Bag Holders, Stackable Cube Storage, Stackable Cubby Storage, Stackable Modular Storage and more. Color finishes are Black, Blue, Espresso, Green, Green/Orange/White, Multi-Color, Natural, Orange, Pink, Red and White. Dimensions vary per model.

    Click for more
  • Wall Shelves

    Wall Shelves
    See all 11 items in product family
    Wall Shelves Add Functional Storage To Offices, Schools, Bedrooms, Dens And More.

    Wall Shelves are made from recycled paperboard for lasting strength, water resistance and 100% recyclability. Shelves are free of formaldehyde and VOCs for an environmentally-friendly organizational solution. Lightweight and sturdy shelving displays books, pictures, small knick-knacks, CDs and more. Peel and stick assembly does not require tools or screws for quick set up. Includes wall mount hardware. Available widths are 9-4/5", 23-3/5" and 35-2/5". Color finishes are Black, Espresso and White.

    Click for more
  • Artificial Trees

    Artificial Trees
    See all 126 items in product family
    Artificial Trees Provide Attractive, Low Maintenance Decoration For The Home Or Office.

    Artificial Trees are made of durable Polyester and Plastic material with Natural trunks for long lasting use and dependability. Nearly Natural and OfficeScapesDirect brands offer a wide selection of various tree genera and arrangements in sturdy floor pots and containers. Used for attractive, low maintenance decorating applications for the home or office. Available in wide range of 8 to 60 inch widths, 2-1/2 to 55 inch depths and 15 to 108 inch heights.

    Click for more
  • Artificial Plants

    Artificial Plants
    See all 121 items in product family
    Artificial Plants Provide Attractive, Low Maintenance Decoration For The Home Or Office.

    Artificial Plants are made of durable Polyester and Plastic material for long lasting use and dependability. Nearly Natural, Creative Displays and OfficeScapesDirect brands offer a wide selection of various plant arrangements in sturdy Wood, Wicker, PVC Leather, Ceramic, Glass or Fiberglass containers. Used for attractive, low maintenance decorating applications for the home or office. Available in wide range of 5-1/2 to 45 inch widths, 5 to 40 inch depths and 8 to 63 inch heights.

    Click for more
Featured Items