Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RWM 46 Series Medium Heavy Duty Industrial Swivel Plate Casters

RWM 46 Series Medium Heavy Duty Industrial Swivel Plate Casters

RWM 46 Series Medium Heavy Duty Swivel Plate Casters are used for Medium to Heavy Duty Industrial Applications.

RWM 46 Series Medium Heavy Duty Swivel Plate Casters are solidly made for long lasting durability and dependability. Used for wide range of medium to heavy duty industrial caster applications. Various Swivel Plate type casters available for particular need or application include Face Contact Brake, Face Contact Cam Brake, Face Contact Nylon Brake, Face Contact Steel Total Lock Brake, Side Wheel Brake, Side Wheel Brake Tread and Total Lock Brake. Wheel construction varieties include Cast Iron, High Temp Nylon, Phenolic, Rubber on Aluminum, Rubber on Iron, Rubber on Nylon, Solid Elastomer, Solid Urethane, Thermoplastic, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch diameters and wide range of 350 to 1200 lb. load capacities.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING BEARING TYPE CAP. LBS. BRAKE TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.206.127, 70.132.33.74:23