Allegro Cooling Vests

Allegro Cooling Vests

Allegro Cooling Vests Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

Allegro cooling vests are made of high quality materials for long lasting durability and dependability. Vests deliver constant and adjustable cooling for extreme temperature applications including foundries, steel mills, painting operations, and more. Units allow full range of motion and may be used under protective clothing. Cold water activated for hours of comfort. Hook and loop over shoulder and side straps allow optimal fit. Includes four pockets for inserts and zipper front. Type is Cooling Vest. Sizes are Standard, Large, X-Large, and 2X-Large. Package quantity is 1. Dimensions are 13"L x 9"W x 9"H.


COMPARE
MFG PART # DESCRIPTION MATERIAL LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.134.127:68