Century F268, Split Phase Resilient Base Motor 100-115/200-230 Volts 1800 RPM 1/2 HP

Rollover image to zoom in

Click image to enlarge

Century F268, Split Phase Resilient Base Motor 100-115/200-230 Volts 1800 RPM 1/2 HP

Item #: WBB244739

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 407.46
Product Information
Customer Review
Product Q&A
Split Phase Resilient Base Motor 100-115/200-230 Volts 1800 RPM 1/2 HP

  • Automatic Reset Overload Protector
  • Class B Insulated
  • Cushion Base and Special 8.75 Eared Bracket or Flange
  • Direct Drive Open
  • Double-Sealed Ball Bearings
  • Reversible
  • Split Phase
  • 60°C Ambient Temperature

Product Specifications

    • BRANDCentury Wire & Cable
    • MANUFACTURERS PART NUMBERF268
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/230
    • PHASE1
    • FRAME56Y
    • ENCLOSURE TYPEOpen/Drip Proof
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1800
    • MOUNTINGFlange
    • FULL LOAD AMPS6.2;3.1
    • SHAFT DIAMETER0.625
    • SHAFT LENGTH2-1/4
    • BEARING TYPEBall
    • SERVICE FACTOR1.25
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes
    • LENGTH INCHES10-3/5
    • RPM RANGE1701-1800
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed